Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DMI Computer Credenza 66"W x 20"D x 30"H Mahogany Finish Desk - Governors Series
See all 42 items in product family

DMI Computer Credenza 66"W x 20"D x 30"H Mahogany Finish Desk - Governors Series

Item #: WBB1316853

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,997.00 Save up to 49%
Price: $ 1,022.00
Product Information
Customer Review
Product Q&A
Accessories
Governors Series Computer Credenza 66"W x 20"D x 30"H Mahogany Finish

Traditional integrity is inherent in the attention to detail with our Governors series and with an expansive line offering in an Engraved Executive Mahogany finish, Governors provides solutions to any office environment. Solid wood moldings and bases, mitered edges and swinging bail drawer pulls are true indications of traditional styling. Desks feature pull-out writing shelves for extra work surface area. Central locking conveniently locks all drawers with the turn of a single key.

Features

  • Construction - A richly Engraved Executive Mahogany finish on a construction of wood, medium density fiberboard, veneer and other wood products. All top surfaces are high-pressure laminate to help protect work surfaces against scuffs, stains and moderate heat. All other exposed surfaces are protected by DMI's multi-step TOPGUARD® finishing process to guard against stains and scratches from everyday use
  • Box / file drawer per pedestal
  • Pull-out keyboard drawer
  • Drawers suspended on quality metal slides
  • Fully extending file drawers
  • Cable access grommet
  • Fully finished back



View the Governors collection here.

Product Specifications

    • WIDTH INCHES66
    • DEPTH INCHES20
    • HEIGHT INCHES30
    • ASSEMBLYAssembled
    • BRANDDMI Office Furniture
    • DESCRIPTIONDouble Pedestal Credenza
    • FILE DRAWER QUANTITY2
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBER7350-21
    • TYPECredenza
    • COLLECTIONGovernors
    • LIMITED WARRANTYLifetime Limited
    • SHAPERectangle
    • STYLEDouble Pedestal
    • TOP CONSTRUCTIONLaminate
    • TOP THICKNESS INCHES1
    • CERTIFIED/APPROVEDANSI/BIFMA
    • PEDESTAL TYPEBox/File
    • TOP COLORMahogany
    • WIRE MANAGEMENTYes
    • CENTER DRAWERYes
    • DRAWER LOCKYes
    • KEYBOARD SHELFYes
    • TOTAL DEPTH INCHES20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!