Bush Furniture Reception Hutch - Mocha Cherry - Series C

Rollover image to zoom in

Click image to enlarge

See all 186 items in product family

Bush Furniture Reception Hutch - Mocha Cherry - Series C

Item #: WBB474038

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 330.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Furniture Reception Hutch - Mocha Cherry - Series C

Enjoy a stylish reception area for great first impressions with the Series C Collection Reception L-Shelf in Mocha Cherry for classic styling with clean lines. Designed to complement a 72W Shell Desk with the 48W Return Bridge, the Reception L-Shelf can be assembled for either right or left-handed use. The front gallery can be used alone with the 72W Desk Shell for smaller spaces, adding versatility to this component. This unit is constructed with thermally fused laminate for durability and superior resistance to scratches and stains. This product is also compatible with the Series C Elite Collection for an expanded offering and cohesive style. Solid construction meets ANSI/BIFMA test standards in place at time of manufacture. The Series C Collection is backed by the Bush Business Furniture's 10 Year Warranty. American made with U.S. and imported parts.

Features:

  • Durable thermally fused laminate work surfaces feature superior resistance to scratches and stains
  • Mounts on 72W Desk Shell with 48W Return Bridge
  • Front gallery alone will mount on 72W Desk Shell
  • Assembles right or left-handed
  • Conceal cords and cables with integrated wire management for technology compatibility
  • Manage your changing workspace with one all-inclusive collection
  • Meets ANSI/BIFMA standards for safety and performance
  • Commercial quality backed by 10-year Warranty
  • American made with U.S. and imported parts
  • GSA Approved
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES76-7/8
    • DEPTH INCHES71
    • HEIGHT INCHES13-7/8
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTIONReception L-Hutch
    • FRAME COLORMocha
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERWC12976
    • TYPEHutch
    • COLLECTIONSeries C
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONLaminate
    • TOP COLORMocha
    • C.A.R.B. COMPLIANTYes
    • TOTAL DEPTH INCHES71

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!