Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® Hutch for Credenza - Bordeaux & Slate - Connexion Series
See all 47 items in product family

Bestar® Hutch for Credenza - Bordeaux & Slate - Connexion Series

Item #: WB238587BS

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $367.00 Save up to 39%
Price: $ 222.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
2-Door Hutch for Credenza
This modular office furniture collection creates a modern and contemporary office environment with function & style. This hutch installs to top of Credenza of matching width to provide added valuable work and storage space. All surfaces are finished with a deluxe 2.5 mm shock-resistant PVC edge. Includes two large flip-up doors and two large pigeon-hole compartments for paper storage. Features a rubber strip edging for cable management. Meets ANSI/BIFMA standards. Easy assembly. 10 Year Limited Warranty.


View the Connexion collection here.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES70-5/8
    • DEPTH INCHES13-3/8
    • HEIGHT INCHES35-1/2
    • BRANDBestar®
    • DESCRIPTION2-Door Hutch For Credenza
    • FRAME COLORGray
    • FRAME CONSTRUCTIONMelamine
    • MANUFACTURERS PART NUMBER93510-39
    • TYPEHutch
    • COLLECTIONConnexion
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONMelamine
    • TOP COLORBordeaux
    • NUMBER OF SHELVES2
    • DOORS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Will the top part of the desk go on either side of the L

Question Asked By: RICHARD , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result