Bestar® Pedestal Without Top (Unassembled) - Bordeaux & Slate - Connexion Series
See all 47 items in product family

Bestar® Pedestal Without Top (Unassembled) - Bordeaux & Slate - Connexion Series

Item #: WB238590BS

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $260.00 Save up to 38%
Price: $ 160.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pedestal without Top
This modular office furniture collection creates a modern and contemporary office environment with function & style. All surfaces are finished with a deluxe 2.5 mm shock-resistant PVC edge. Does not include top for ease of installation under work surfaces. Includes 2 box drawers and 1 file drawer for letter/legal file storage. Drawers are on full extension ball bearing slides. One lock secures bottom two drawers. Reversible for left or right side installation. Meets ANSI/BIFMA standards. Easy assembly. 10 Year Limited Warranty.


View the Connexion collection here.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15-3/8
    • DEPTH INCHES17-3/4
    • HEIGHT INCHES29-3/8
    • BRANDBestar®
    • DESCRIPTIONPedestal (Ready-to-assemble)
    • FILE DRAWER QUANTITY1
    • FRAME COLORGray
    • FRAME CONSTRUCTIONMelamine
    • MANUFACTURERS PART NUMBER93621-39
    • TYPEPedestal
    • COLLECTIONConnexion
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONMelamine
    • PEDESTAL TYPEBox/Box/File
    • TOP COLORBordeaux

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!