Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Desk Accessory 66" Hutch

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Desk Accessory 66" Hutch

Item #: WB773286

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,542.00 Save up to 49%
Price: $787.95
Product Information
Customer Review
Product Q&A
Accessories
Desk Accessory 66" Hutch

Constructed of thermally-fused laminate and engraved wood product. Traditional design with shaped top edges. Four shelves, two adjustable. Wire management access with rear cut-outs. For used with Model 773293 & 773294.

Product Specifications

    • WIDTH INCHES66
    • DEPTH INCHES14
    • HEIGHT INCHES46
    • COLOR FINISHMahogany
    • ASSEMBLYAssembled
    • BRANDDMI Office Furniture
    • CONSTRUCTIONMelamine Laminate Top
    • DESCRIPTION66" Hutch for Computer Credenza
    • MANUFACTURERS PART NUMBER746261
    • MODEL773286
    • TOP FINISHMahogany
    • WEIGHT LBS161
    • PRODUCT FAMILYHutch
    • Color_FamilyMahogany
    • Product_ConstructionMelamine Laminate Top on Particle Board
    • AccessoryNo
    • MIN HEIGHT INCHES46
    • TOTAL DEPTH INCHES14
    • COLOR FAMILYMahogany
    • MAX HEIGHT INCHES46

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.187.2:64