Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Desks


(2,415 Items)
Sub Category
Office Collections (1,878)
Remove
Embassy 30" 2-Door Cabinet for Lateral File in Cappuccino Cherry
Remove

      Items
Embassy 30" 2-Door Cabinet for Lateral File in Cappuccino Cherry Embassy 30" 2-Door Cabinet for Lateral File in Cappuccino Cherry


Embassy 30" 2-Door Cabinet for Lateral File in Cappuccino Cherry
Embassy 30" 2-Door Cabinet for Lateral File in Cappuccino Cherry
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB378810
List Price $237.00    Save 42%
Price: $137.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Embassy 30" 2-Door Cabinet for Lateral File in Cappuccino Cherry

Commercial collection allowing multiple configuration. Ideal for every type of Offices including home office. The Embassy 30" cabinet has one fixe shelf and one adjustable shelf to suit your storage needs. The doors are fitted with strong adjustable hinges. This unit meets or exceeds AINSI/BIFMA performance standards. This unit sits on the Embassy 30" lateral file or any other desk unit of the Embassy Collection.

Product Specifications
WIDTH INCHES 30-3/4
DEPTH INCHES 12-7/8
HEIGHT INCHES 36-3/8
COLOR FINISH Cappuccino Cherry
BRAND Bestar®
CONSTRUCTION MDF, Laminate
DESCRIPTION 30" 2-Door Cabinet
MANUFACTURERS PART NUMBER 60510-68
LIMITED WARRANTY 10 Years


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Embassy Executive Desk in Cappuccino Cherry

Embassy Executive Desk in Cappuccino Cherry

From $194.95
select
Qty: Add to Cart
Embassy Fully Assembled Pedestal in Cappuccino Cherry

Embassy Fully Assembled Pedestal in Cappuccino Cherry

From $275.95
select
Qty: Add to Cart
Embassy 36" Lateral File in Cappuccino Cherry

Embassy 36" Lateral File in Cappuccino Cherry

From $445.95
select
Qty: Add to Cart
Embassy L-shaped Workstation Kit w/ Credenza & Hutch in Cappuccino Cherry

Embassy L-shaped Workstation Kit w/ Credenza & Hutch in Cappuccino Cherry

From $629.00
select
Qty: Add to Cart
6' Deluxe Ficus Tree

6' Deluxe Ficus Tree

From $170.10
   
Mixed Bouquet

Mixed Bouquet

From $170.10
select
Qty: Add to Cart
Abundance of Tulips - Cream

Abundance of Tulips - Cream

From $179.10
select
Qty: Add to Cart
Magnolias & Orchids - Champagne

Magnolias & Orchids - Champagne

From $89.10
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)