Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Desks


(2,468 Items)
Sub Category
Office Collections (1,878)
Remove
Embassy 30" 2-Door Cabinet for Lateral File in Tuscany Brown
Remove

      Items
Embassy 30" 2-Door Cabinet for Lateral File in Tuscany Brown Embassy 30" 2-Door Cabinet for Lateral File in Tuscany Brown


Embassy 30" 2-Door Cabinet for Lateral File in Tuscany Brown
Email This Page Printer Friendly Version
Embassy 30" 2-Door Cabinet for Lateral File in Tuscany Brown
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB378809
List Price $237.00    Save 42%
Price: $137.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Embassy 30" 2-Door Cabinet for Lateral File in Tuscany Brown

Commercial collection allowing multiple configuration. Ideal for every type of Offices including home office. The Embassy 30" cabinet has one fixe shelf and one adjustable shelf to suit your storage needs. The doors are fitted with strong adjustable hinges. This unit meets or exceeds AINSI/BIFMA performance standards. This unit sits on the Embassy 30" lateral file or any other desk unit of the Embassy Collection.

Product Specifications
WIDTH INCHES 30-3/4
DEPTH INCHES 12-7/8
HEIGHT INCHES 36-3/8
COLOR FINISH Tuscany Brown
BRAND Bestar®
CONSTRUCTION MDF, Laminate
DESCRIPTION 30" 2-Door Cabinet
MANUFACTURERS PART NUMBER 60510-63
LIMITED WARRANTY 10 Years


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Nearly Natural Boston Fern with Bamboo Vase Silk Plant

Nearly Natural Boston Fern with Bamboo Vase Silk Plant

From $65.95
select
Qty: Add to Cart
Nearly Natural Spathyfillum with Wicker Silk Plant

Nearly Natural Spathyfillum with Wicker Silk Plant

From $33.95
select
Qty: Add to Cart
Nearly Natural Hibiscus Hanging Basket

Nearly Natural Hibiscus Hanging Basket

From $38.95
select
Qty: Add to Cart
Nearly Natural Cherry Blossom Bonsai Silk Tree

Nearly Natural Cherry Blossom Bonsai Silk Tree

From $45.95
select
Qty: Add to Cart
Embassy Executive Desk in Tuscany

Embassy Executive Desk in Tuscany

From $194.95
select
Qty: Add to Cart
Embassy U-shaped Workstation Kit w/ Assembled Pedestal in Tuscany Brown

Embassy U-shaped Workstation Kit w/ Assembled Pedestal in Tuscany Brown

From $916.00
select
Qty: Add to Cart
Embassy 36" 2-Door Cabinet for Lateral File in Tuscany Brown

Embassy 36" 2-Door Cabinet for Lateral File in Tuscany Brown

From $189.95
select
Qty: Add to Cart
Embassy Modular Bookcase in Tuscany Brown

Embassy Modular Bookcase in Tuscany Brown

From $166.95
select
Qty: Add to Cart
Embassy 30" Lateral File in Tuscany Brown

Embassy 30" Lateral File in Tuscany Brown

From $249.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)