Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® Lateral File Cabinet with Hutch - 30" - Cappuccino Cherry - Embassy Series

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Bestar® Lateral File Cabinet with Hutch - 30" - Cappuccino Cherry - Embassy Series

Item #: WBB379040

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $666.00 Save up to 39%
Price: $ 405.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Embassy 30" Accessories Kit in Cappuccino Cherry

Includes 30" lateral file and 30" cabinet. Includes 30" lateral file and 30" cabinet. The cabinet for the 30? Lateral File offers two shelves one of which is adjustable and classic moldings. The cabinet meets or exceeds ANSI/BIFMA performance standards. The lateral file offers two file drawers with letter/legal filing system. Drawers on ball-bearing slides for smooth and quiet operation. One lock secures both drawers. The cabinet and the Lateral file are finished with classic moldings.


View the Embassy collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30-3/4
    • DEPTH INCHES19-5/8
    • HEIGHT INCHES66-3/4
    • BRANDBestar®
    • DESCRIPTION30" Accessories Kit
    • FILE DRAWER QUANTITY2
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONMelamine
    • MANUFACTURERS PART NUMBER60870-1268
    • TYPELateral File Cabinet
    • COLLECTIONEmbassy
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONMelamine
    • TOP COLORCherry
    • DOORS2
    • NUMBER OF SHELVES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!