Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Embassy 36" 2-Door Cabinet for Lateral File in Tuscany Brown

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Embassy 36" 2-Door Cabinet for Lateral File in Tuscany Brown

Item #: WBB378812

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $327.00 Save up to 38%
Price: $201.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Embassy 36" 2-Door Cabinet for Lateral File in Tuscany Brown

Commercial collection allowing multiple configuration. Ideal for every type of Offices including home office. The Embassy 36" cabinet has one fixe shelf and one adjustable shelf to suit your storage needs. The doors are fitted with strong adjustable hinges. This unit meets or exceeds AINSI/BIFMA performance standards. This unit sits on the Embassy 36" lateral file or any other desk unit of the Embassy Collection.

Product Specifications

    • WIDTH INCHES35-1/2
    • DEPTH INCHES12-7/8
    • HEIGHT INCHES36-3/8
    • COLOR FINISHTuscany Brown
    • BRANDBestar®
    • CONSTRUCTIONMDF, Laminate
    • DESCRIPTION36" 2-Door Cabinet
    • MANUFACTURERS PART NUMBER60516-63
    • LIMITED WARRANTY10 Years
    • PRODUCT FAMILYStorage Cabinet
    • Color_FamilyBrown
    • Product_ConstructionMelamine Laminate Top on Particle Board
    • AccessoryNo
    • TOTAL DEPTH INCHES12.9
    • MAX HEIGHT INCHES36.375
    • MIN HEIGHT INCHES36.375
    • COLOR FAMILYBrown

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:24