Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® Peninsula Table - 66" - Cappuccino Cherry - Embassy Series

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Bestar® Peninsula Table - 66" - Cappuccino Cherry - Embassy Series

Item #: WBB378843

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $290.00 Save up to 37%
Price: $ 182.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Embassy Peninsula Table in Cappuccino Cherry

Commercial collection allowing multiple configuration. Ideal for every type of Offices including home office. Design with durable 1" commercial grade work surfaces with melamine finish that resist scratches, stains and burns and shock resistant PVC 0.1" edge. The Embassy peninsula table features classic look moldings and a large work surface. This unit meets or exceeds AINSI/BIFMA performance standards. Also available in Tuscany Brown or Bordeaux finishes.


View the Embassy collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES66
    • DEPTH INCHES27
    • HEIGHT INCHES30-3/8
    • BRANDBestar®
    • DESCRIPTIONPeninsula Table
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONMelamine
    • MANUFACTURERS PART NUMBER60800-68
    • TYPEWood Desk
    • COLLECTIONEmbassy
    • LIMITED WARRANTY10 Years
    • SHAPED Shape
    • TOP CONSTRUCTIONMelamine
    • TOTAL DEPTH INCHES27
    • TOP COLORCherry

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!