Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® U Shaped Desk Kit w/ Hutch, Lateral File & Bookcase - Tuscany Brown - Embassy Series

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Bestar® U Shaped Desk Kit w/ Hutch, Lateral File & Bookcase - Tuscany Brown - Embassy Series

Item #: WBB378783

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,388.00 Save up to 38%
Price: $ 1,480.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Embassy U-shaped Workstation Kit with Accessories in Tuscany Brown

Includes executive desk, credenza, hutch for credenza, two pedestals, bridge, 30" lateral file, modular bookcase, keyboard shelf and CPU platform


View the Embassy collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES127-5/8
    • DEPTH INCHES91-3/4
    • HEIGHT INCHES66-3/4
    • BRANDBestar®
    • DESCRIPTIONU-shaped Workstation Kit with Accessories
    • FILE DRAWER QUANTITY4
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONMelamine
    • MANUFACTURERS PART NUMBER60860-1963
    • TYPEWood Desk Kit
    • CAPACITY1 Person
    • COLLECTIONEmbassy
    • LIMITED WARRANTY10 Years
    • SHAPEU Shape
    • STYLEDouble Pedestal
    • TOP CONSTRUCTIONMelamine
    • PEDESTAL TYPEBox/Box/File
    • DOORS4
    • TOP COLORBrown
    • NUMBER OF SHELVES5
    • KEYBOARD SHELFYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!