Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® U Desk with Peninsula Table & Hutch - 66" - Cappuccino Cherry - Embassy Series

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Bestar® U Desk with Peninsula Table & Hutch - 66" - Cappuccino Cherry - Embassy Series

Item #: WBB379125

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,362.00 Save up to 37%
Price: $ 858.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Embassy U-shaped Workstation Kit with Peninsula Table in Cappuccino Cherry

Includes credenza, hutch for credenza, one pedestal, peninsula table, bridge, keyboard shelf and CPU platform


View the Embassy collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES66
    • DEPTH INCHES100-1/4
    • HEIGHT INCHES66-3/4
    • BRANDBestar®
    • DESCRIPTIONU-shaped Workstation Kit with Peninsula Table
    • FILE DRAWER QUANTITY1
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONMelamine
    • MANUFACTURERS PART NUMBER60856-1668
    • TYPEWood Desk
    • CAPACITY1 Person
    • COLLECTIONEmbassy
    • LIMITED WARRANTY10 Years
    • SHAPEU Shape
    • STYLESingle Pedestal
    • TOP CONSTRUCTIONMelamine
    • PEDESTAL TYPEBox/Box/File
    • DOORS4
    • KEYBOARD SHELFYes
    • TOP COLORCherry

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!