Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood Freestanding Peninsula - 72"W x 30"D x 28-3/8"H Mahogany/Black  - 3000 Series
See all 41 items in product family

Ironwood Freestanding Peninsula - 72"W x 30"D x 28-3/8"H Mahogany/Black - 3000 Series

Item #: WBB385995

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $814.00 Save up to 48%
Price: $ 421.95
Product Information
Customer Review
Product Q&A
Accessories
Freestanding Peninsula

Streamlined styling and generous 30"D work surface creates a functional and attractive work environment. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Measures 30"D x 28-3/8"H overall. Freestanding Peninsula can be used alone or alongside a desk to create an L-shaped workstation. Single support post offers ample leg room. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES30
    • HEIGHT INCHES28-3/8
    • ASSEMBLYUnassembled
    • BRANDIronwood
    • DESCRIPTIONFreestanding Peninsula
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONParticleboard
    • MANUFACTURERS PART NUMBERMPNF72BM
    • TYPEWood Desk
    • CAPACITY1 Person
    • COLLECTION3000 Series
    • SHAPED Shape
    • TOP CONSTRUCTIONLaminate
    • TOP COLORMahogany
    • TOTAL DEPTH INCHES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!