Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® Credenza and Hutch - Sand Granite & Charcoal - Hampton Series

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Bestar® Credenza and Hutch - Sand Granite & Charcoal - Hampton Series

Item #: WBB379008

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $467.00 Save up to 34%
Price: $ 307.95
Product Information
Customer Review
Product Q&A
Accessories
Hampton Credenza and Hutch in Sand Granite & Charcoal

The Hampton credenza and hutch features two hanging pedestals. Each pedestal has one catch all drawer and one versatile file drawer that allows letter or legal filling. Both drawers are on doubled extension ball-bearing slides for a smooth utilization and durability. Also available in Tuscany Brown & Black finish.


View the Hampton collection here.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES59-1/2
    • DEPTH INCHES23-3/4
    • HEIGHT INCHES54-5/8
    • BRANDBestar®
    • DESCRIPTIONCredenza and Hutch
    • FILE DRAWER QUANTITY1
    • FRAME COLORCharcoal
    • FRAME CONSTRUCTIONMelamine
    • MANUFACTURERS PART NUMBER69450-86
    • TYPECredenza
    • COLLECTIONHampton
    • LIMITED WARRANTY10 Years
    • SHAPERectangle
    • TOP CONSTRUCTIONMelamine
    • DOORS2
    • TOP COLORSand
    • KEYBOARD SHELFYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed