Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Wood Desk - Single Left Pedestal - 72" - Harvest - 10500 Series

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

HON® Wood Desk - Single Left Pedestal - 72" - Harvest - 10500 Series

Item #: WBB646773

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,072.00 Save up to 39%
Price: $ 659.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HON® 10500 Series "L" or "U" Workstation Left Pedestal Desk, 72"W x 36"D x 29-1/2"H Harvest

Practical design, affordable price, and uncompromising durability sounds like a desk that's on the mark. Sounds like 10500 Series desking from The HON Company. With multiple storage options and coordinating conference and occasional tables, the 10500 Series offers HON's broadest assortment of laminate case goods. Scratch-, stain- and spill resistant laminate on strong inner frame construction assures trouble-free top performance. Desks, Returns, Bridges and Credenzas include wire management grommets. File drawers include hangrails to accommodate letter- and legal-sized folders. Multiple wood grain and color options ensure it looks just right anywhere.


View the 10500 Series collection here.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES36
    • HEIGHT INCHES29-1/2
    • ASSEMBLYAssembled
    • BRANDHON®
    • DESCRIPTIONDesk
    • FILE DRAWER QUANTITY1
    • FRAME COLORHarvest
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERHON10586LCC
    • TYPEWood Desk
    • CAPACITY1 Person
    • COLLECTION10500 Series
    • LIMITED WARRANTYLimited Lifetime
    • SHAPERectangle
    • STYLESingle Pedestal
    • TOP CONSTRUCTIONLaminate
    • CERTIFIED/APPROVEDMeets ANSI/BIFMA
    • PEDESTAL TYPEBox/File
    • DRAWER LOCKYes
    • WIRE MANAGEMENTYes
    • TOTAL DEPTH INCHES36
    • TOP COLORHarvest

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed