Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® U Shape Desk Kit with Hutch, File & Bookcase - 60" - Brown & Black - Innova Series

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Bestar® U Shape Desk Kit with Hutch, File & Bookcase - 60" - Brown & Black - Innova Series

Item #: WBB379076

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,695.00 Save up to 36%
Price: $ 1,084.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Innova Entire Collection Kit in Tuscany Brown & Black

Includes L-shaped workstation, free standing table, lateral file and bookcase


View the Innova collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES117-3/4
    • DEPTH INCHES84-7/8
    • HEIGHT INCHES72
    • BRANDBestar®
    • DESCRIPTIONEntire Collection Kit
    • FILE DRAWER QUANTITY3
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMelamine
    • MANUFACTURERS PART NUMBER92851-1563
    • TYPEWood Desk Kit
    • CAPACITY1 Person
    • COLLECTIONInnova
    • LIMITED WARRANTY10 Years
    • SHAPEU Shape
    • TOP CONSTRUCTIONMelamine
    • PEDESTAL TYPEBox/File; File/File
    • DOORS2
    • TOP COLORBrown
    • NUMBER OF SHELVES11
    • KEYBOARD SHELFYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!