Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® U Shape Workstation with Hutch - 60" - Tuscany Brown & Black - Innova Series

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Bestar® U Shape Workstation with Hutch - 60" - Tuscany Brown & Black - Innova Series

Item #: WBB379081

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,049.00 Save up to 36%
Price: $ 673.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Innova U-shaped Workstation Kit in Tuscany Brown & Black

Includes L-shaped workstation and free standing table


View the Innova collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES59-13/16
    • DEPTH INCHES84-7/8
    • HEIGHT INCHES66-3/8
    • BRANDBestar®
    • DESCRIPTIONU-shaped Workstation Kit
    • FILE DRAWER QUANTITY1
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMelamine
    • MANUFACTURERS PART NUMBER92850-1363
    • TYPEWood Desk
    • CAPACITY1 Person
    • COLLECTIONInnova
    • LIMITED WARRANTY10 Years
    • SHAPEU Shape
    • STYLESingle Pedestal
    • TOP CONSTRUCTIONMelamine
    • PEDESTAL TYPEBox/File
    • DOORS2
    • TOP COLORBrown
    • NUMBER OF SHELVES6
    • KEYBOARD SHELFYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed