Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Manage 2-Piece Work Wall Accessory Kit Ash Metallic Finish

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

basyx® by HON® Manage 2-Piece Work Wall Accessory Kit Ash Metallic Finish

Item #: WBB1481848

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.00 Save up to 31%
Price: $44.95
Product Information
Customer Review
Product Q&A
Accessories
basyx by HON® Manage 2-Piece Work Wall Accessory Kit, Ash Metallic Finish

Manage desking, from basyx by HON, offers innovative design and unparalleled quality for the price. This kit includes one steel shelf and one steel tray. Both mount into the metal channels of a Manage work wall. Finish color is Ash Metallic. Remarkable performance at an affordable price. Finish color is Ash Metallic. Contemporary style with attractive metallic finish. Components attach quickly and easily to a basyx by HON® Manage work wall. Shelf accommodates letter-sized paper or file folders in horizontal position.

Product Specifications

    • WIDTH INCHES1-3/4
    • DEPTH INCHES9
    • HEIGHT INCHES1
    • COLOR FINISHAsh
    • ASSEMBLYFully Assembled
    • BRANDbasyx® by Hon®
    • DESCRIPTIONManage 2-Piece Work Wall Accessory Kit
    • COLLECTIONManage
    • LIMITED WARRANTYbasyx 5-Year Limited
    • PACKAGE QUANTITY1
    • SHAPERectangle
    • EDGE FINISHAsh
    • MANUFACTURER PART NUMBERBSXMGSHTRA1
    • COLOR FAMILYBlack
    • TOTAL DEPTH INCHES9
    • MAX HEIGHT INCHES1
    • POWER CENTERN
    • MIN HEIGHT INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.151.150:24