Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Manage Executive Workstation Desk 2 File Centers Chestnut

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

basyx® by HON® Manage Executive Workstation Desk 2 File Centers Chestnut

Item #: WBB1481809

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,183.00 Save up to 43%
Price: $1,252.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
basyx by HON® Manage Executive Workstation, Desk, 2 File Centers, Chestnut

Manage desking, from basyx by HON, offers innovative design and unparalleled quality for the price. This non-handed executive workstation provides useful storage both in front of and behind the seating area. The two file centers feature two lateral drawers for documents, two supply drawers and an open cubbie. A floating overhead gives convenient access to other materials. The freestanding pedestal features one file drawer and two box drawers for supplies. Laminate color is Chestnut; paint color is Ash. Unique visual effects, innovative work tools and remarkable performance at an affordable price. This pre-configured workstation is ready to order and ship without guesswork. Laminate color is Chestnut; paint color is Ash. 1" thick worksurfaces feature two factory-installed steel beams for strength and rigidity. Pedestals and file centers ship fully assembled and ready to use.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES82
    • HEIGHT INCHES55-3/5
    • COLOR FINISHChestnut
    • ASSEMBLYEasy to Assemble (ETA)
    • BRANDbasyx® by Hon®
    • DESCRIPTIONManage Executive Workstation
    • COLLECTIONManage
    • LIMITED WARRANTYbasyx 5-Year Limited
    • PACKAGE QUANTITY1
    • SHAPERectangle
    • EDGE FINISHChestnut
    • WORKSURFACE CONSTRUCTIONMelamine
    • PRODUCT FAMILYWorkstation
    • Product_ConstructionMelamine
    • MANUFACTURER PART NUMBERBSXMLDPFO6082C
    • MAX HEIGHT INCHES55.429
    • COLOR FAMILYBrown
    • TOTAL DEPTH INCHES82
    • MIN HEIGHT INCHES55.429
    • POWER CENTERN

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.79.246:24