Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Manage Overhead Leg 16"H Ash Metallic Finish

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

basyx® by HON® Manage Overhead Leg 16"H Ash Metallic Finish

Item #: WBB1481847

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $111.00 Save up to 31%
Price: $76.95
Product Information
Customer Review
Product Q&A
Accessories
basyx by HON® Manage Overhead Leg, 16"H, Ash Metallic Finish

Manage desking, from basyx by HON, offers innovative design and unparalleled quality for the price. This set of two steel overhead legs can be used to support any 60"W or 36"W Manage overhead cabinet. Finish color is Ash Metallic. Remarkable performance at an affordable price. Finish color is Ash Metallic. Contemporary style with attractive metallic finish. Angled orientation adds interest to the design. Fully assembled and ready to attach to laminate overhead cabinets (ordered separately).

Product Specifications

    • WIDTH INCHES1-3/4
    • DEPTH INCHES14-1/2
    • HEIGHT INCHES16
    • COLOR FINISHAsh
    • ASSEMBLYFully Assembled
    • BRANDbasyx® by Hon®
    • DESCRIPTIONManage Overhead Leg
    • COLLECTIONManage
    • LIMITED WARRANTYbasyx 5-Year Limited
    • PACKAGE QUANTITY2
    • EDGE FINISHAsh
    • MANUFACTURER PART NUMBERBSXMGOHLEGA1
    • MAX HEIGHT INCHES16
    • MIN HEIGHT INCHES16
    • COLOR FAMILYBlack
    • POWER CENTERN

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:44