Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Overhead Storage - 36"W - Chestnut  - Manage Series

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

basyx® by HON® Overhead Storage - 36"W - Chestnut - Manage Series

Item #: WBB1481886

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $221.00 Save up to 41%
Price: $ 130.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
basyx by HON® Manage Overhead Storage, 36"W, Chestnut Finish

Manage desking, from basyx by HON, offers innovative design and unparalleled quality for the price. This overhead storage cabinet can be mounted on a 60"W worksurface, or two 30"W file centers for convenient access to materials. Laminate color is Chestnut. Remarkable performance at an affordable price. Laminate color is Chestnut. Scratch-, spill- and stain-resistant laminate withstands heavy use. Includes two non-locking compartments for binders and one full-width shelf for active projects. May be mounted to a worksurface or file center using an overhead storage leg kit.


View the Manage collection here.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES14-1/2
    • HEIGHT INCHES17-3/4
    • ASSEMBLYEasy to Assemble (ETA)
    • BRANDbasyx by HON
    • DESCRIPTIONOverhead Storage
    • FRAME COLORChestnut
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERBSXMG36OVC1A1
    • TYPEHutch
    • COLLECTIONManage
    • LIMITED WARRANTYbasyx 5-Year Limited
    • PACKAGE QUANTITY1
    • TOP CONSTRUCTIONLaminate
    • TOP COLORChestnut
    • DOORS1
    • NUMBER OF SHELVES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed