Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
 OneSpace Modern Office Desk with Drawers - 35" - Oak

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

OneSpace Modern Office Desk with Drawers - 35" - Oak

Item #: WBB2219959

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.99 Save up to 4%
Price: $ 66.95
Product Information
Customer Review
Product Q&A
Accessories
OneSpace Modern Writing Desk with 2 Side Drawers - Oak

The Comfort Products 50-7005 Modern Writing Desk with 2 Side Drawers combines a compact, contemporary styled desk with added storage space. The easy-to-assemble desk features a modern design constructed of engineered wood with wood grain paper laminate. Designed for flexibility, comfort and space, this versatile desk is ideal for working with a laptop and other work or writing tasks where larger desks will not fit. The 29" height and 17.5" width will fit most office chairs comfortably under the desk. Store papers, books, or binders in the convenient two-drawer compartment under the desk to keep them close at hand. This assembly-required desk is packaged individually.

Product Specifications

    • WIDTH INCHES35-1/2
    • DEPTH INCHES19
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassemebled
    • BRANDComfort Products
    • DESCRIPTIONWriting Desk with Drawers
    • FRAME COLOROak
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBER50-7005OK
    • TYPEWood Desk
    • WEIGHT LBS39.75
    • CAPACITY LBS40
    • CAPACITY1 Person
    • COLLECTIONOneSpace
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • SHAPERectangle
    • CERTIFIED/APPROVEDANSI/BIFMA X5.5, CARB 2 Compliant
    • TOP COLOROak

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!