Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® Lateral File Cabinet - 30" - Chocolate - Prestige+

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Bestar® Lateral File Cabinet - 30" - Chocolate - Prestige+

Item #: WBB379004

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $403.00 Save up to 39%
Price: $ 245.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
30" Lateral File in Chocolate

Collection features a steadfast value and guaranteed a traditional longevity design. Ideal for every type of Offices including home office. The 30" lateral file has two versatile file drawers that allow letter or legal filling. All drawers are fitted with double extension ball-bearing slides for a smooth utilization and durability. One lock secures both drawers. Fully reversible unit. Finished with classic look moldings. Also available in Cognac Cherry or Bordeaux finishes.


View the Prestige+ collection here.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30-3/4
    • DEPTH INCHES19-5/8
    • HEIGHT INCHES30-3/8
    • BRANDBestar®
    • DESCRIPTION30" Lateral File
    • FILE DRAWER QUANTITY2
    • FRAME COLORChocolate
    • FRAME CONSTRUCTIONMelamine
    • MANUFACTURERS PART NUMBER99630-69
    • TYPELateral File Cabinet
    • COLLECTIONPrestige+
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONMelamine
    • TOP COLORChocolate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!