Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® Lateral File Cabinet - 36" - Bordeaux & Graphite - Prestige+

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Bestar® Lateral File Cabinet - 36" - Bordeaux & Graphite - Prestige+

Item #: WBB379006

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $746.00 Save up to 37%
Price: $ 472.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
36" Assembled Lateral File in Bordeaux & Graphite

Collection features a steadfast value and guaranteed a traditional longevity design. Ideal for every type of Offices including home office. Fully assembled and ready to use. The 36" lateral file has two versatile file drawers that allow letter or legal filling. All drawers are fitted with double extension ball-bearing slides for a smooth utilization and durability. One lock secures both drawers. Fully reversible unit. This item meets or exceeds AINSI/BIFMA performance standards. Also available in Cognac Cherry or Chocolate finishes.


View the Prestige+ collection here.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES35-1/2
    • DEPTH INCHES19-5/8
    • HEIGHT INCHES30-3/8
    • BRANDBestar®
    • DESCRIPTION36" Lateral File
    • FILE DRAWER QUANTITY2
    • FRAME COLORGraphite
    • FRAME CONSTRUCTIONMelamine
    • MANUFACTURERS PART NUMBER99636-39
    • TYPELateral File Cabinet
    • COLLECTIONPrestige+
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONMelamine
    • TOP COLORGraphite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed