Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Desks


(2,415 Items)
Sub Category
Office Collections (1,878)
Remove
Prestige + 36" Cabinet in Cognac Cherry
Remove

      Items
Prestige + 36" Cabinet in Cognac Cherry Prestige + 36" Cabinet in Cognac Cherry


Prestige + 36" Cabinet in Cognac Cherry
Prestige + 36" Cabinet in Cognac Cherry
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB378838
List Price $327.00    Save 43%
Price: $184.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Prestige + 36" Cabinet in Cognac Cherry

Prestige + Collection features a steadfast value and guaranteed a traditional longevity design. Ideal for every type of Offices including home office. The Prestige + 36" cabinet has one fixed and one adjustable shelf. The warm The 36" cabinet sit on Prestige + 36" lateral file or any other desk unit of the Collection. This item meets or exceeds AINSI/BIFMA performance standards. Also available in Chocolate or Bordeaux finishes

Product Specifications
WIDTH INCHES 35-1/2
DEPTH INCHES 12-7/8
HEIGHT INCHES 36-3/8
COLOR FINISH Warm Cognac Cherry
BRAND Bestar®
CONSTRUCTION MDF, Laminate
DESCRIPTION 36" Cabinet
MANUFACTURERS PART NUMBER 99516-76
LIMITED WARRANTY 10 Years


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Prestige + 36" Assembled Lateral File in Cognac Cherry

Prestige + 36" Assembled Lateral File in Cognac Cherry

From $418.95
select
Qty: Add to Cart
Prestige + L-shaped Workstation in Cognac Cherry

Prestige + L-shaped Workstation in Cognac Cherry

From $214.95
select
Qty: Add to Cart
Prestige + Modular Bookcase in Cognac Cherry

Prestige + Modular Bookcase in Cognac Cherry

From $162.95
select
Qty: Add to Cart
6' Deluxe Ficus Tree

6' Deluxe Ficus Tree

From $170.10
   
Prestige + Credenza and Hutch Kit with Pedestals in Cognac Cherry

Prestige + Credenza and Hutch Kit with Pedestals in Cognac Cherry

From $878.00
select
Qty: Add to Cart
Abundance of Tulips - Cream

Abundance of Tulips - Cream

From $179.10
select
Qty: Add to Cart
Mixed Bouquet

Mixed Bouquet

From $170.10
select
Qty: Add to Cart
Prestige + U-shaped Workstation Kit with Pedestals in Cognac Cherry

Prestige + U-shaped Workstation Kit with Pedestals in Cognac Cherry

From $1,200.00
select
Qty: Add to Cart
Magnolias & Orchids - Champagne

Magnolias & Orchids - Champagne

From $89.10
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)