Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® Executive Wood Desk - 71" - Bordeaux & Graphite - Prestige+

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Bestar® Executive Wood Desk - 71" - Bordeaux & Graphite - Prestige+

Item #: WBB379080

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $337.00 Save up to 40%
Price: $ 201.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Executive Desk in Bordeaux & Graphite

Collection features a steadfast value and guaranteed a traditional longevity design. Ideal for every type of Offices including home office. Design with durable 1" commercial grade work surfaces with melamine finish that resist scratches, stains and burns and shock resistant PVC 0.1" edge. The executive desk features efficient wire management with grommets, classic ribbed side moldings, full height modesty panel and a large work surface. This item meets or exceeds AINSI/BIFMA performance standards.


View the Prestige+ collection here.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES71-1/8
    • DEPTH INCHES29-3/4
    • HEIGHT INCHES30-3/8
    • BRANDBestar®
    • DESCRIPTIONExecutive Desk
    • FRAME COLORGraphite
    • FRAME CONSTRUCTIONMelamine
    • MANUFACTURERS PART NUMBER99400-39
    • TYPEWood Desk
    • CAPACITY1 Person
    • COLLECTIONPrestige+
    • LIMITED WARRANTY10 Years
    • SHAPERectangle
    • TOP CONSTRUCTIONMelamine
    • WIRE MANAGEMENTYes
    • TOP COLORBordeaux

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

desk

Your review: Lisa recommended and quality was just as she said.

Pros: easy to assemble. Good packaging.

Is this review helpful?

desk

Your review: Lisa recommended and quality was just as she said.

Pros: easy to assemble. Good packaging.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!