Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® Mobile Pedestal - Bordeaux & Graphite - Prestige+

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Bestar® Mobile Pedestal - Bordeaux & Graphite - Prestige+

Item #: WBB378957

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $264.00 Save up to 38%
Price: $ 162.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Pedestal in Bordeaux & Graphite

Collection features a steadfast value and guaranteed a traditional longevity design. Ideal for every type of Offices including home office. The mobile pedestal has one utility drawers and a versatile file drawer that allows letter or legal filling. All drawers are fitted with double extension ball-bearing slides for a smooth utilization and durability. Also available in Cognac Cherry or Chocolate finishes.


View the Prestige+ collection here.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15-3/8
    • DEPTH INCHES17-7/8
    • HEIGHT INCHES21-5/8
    • BRANDBestar®
    • DESCRIPTIONMobile Pedestal
    • FILE DRAWER QUANTITY1
    • FRAME COLORGraphite
    • FRAME CONSTRUCTIONMelamine
    • MANUFACTURERS PART NUMBER99625-39
    • TYPEPedestal
    • COLLECTIONPrestige+
    • LIMITED WARRANTY10 Years
    • STYLESingle Pedestal
    • TOP CONSTRUCTIONMelamine
    • PEDESTAL TYPEBox/File
    • TOP COLORBordeaux

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!