Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® U Desk with Pedestal - 71" - Chocolate - Prestige+

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Bestar® U Desk with Pedestal - 71" - Chocolate - Prestige+

Item #: WBB379029

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,079.00 Save up to 39%
Price: $ 655.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
U-shaped Workstation Kit in Chocolate

Includes executive desk, credenza, one pedestal, bridge, keyboard shelf and CPU platform


View the Prestige+ collection here.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES71-1/8
    • DEPTH INCHES92-5/8
    • HEIGHT INCHES30-3/8
    • BRANDBestar®
    • DESCRIPTIONU-shaped Workstation Kit
    • FILE DRAWER QUANTITY1
    • FRAME COLORChocolate
    • FRAME CONSTRUCTIONMelamine
    • MANUFACTURERS PART NUMBER99871-1569
    • TYPEWood Desk
    • CAPACITY1 Person
    • COLLECTIONPrestige+
    • LIMITED WARRANTY10 Years
    • SHAPEU Shape
    • STYLESingle Pedestal
    • TOP CONSTRUCTIONMelamine
    • PEDESTAL TYPEBox/Box/File
    • TOP COLORChocolate
    • KEYBOARD SHELFYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!