Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pro-Biz Four L-shaped Workstation in Cappuccino Cherry 43"H

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Pro-Biz Four L-shaped Workstation in Cappuccino Cherry 43"H

Item #: WBB379115

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,809.00 Save up to 41%
Price: $2,855.00
Product Information
Customer Review
Product Q&A
Accessories
Pro-Biz Four L-shaped Workstation in Cappuccino Cherry 43"H

Four L-desk workstation. Two 43" high melamine privacy panels. Warm Cappuccino Cherry finish. All melamine. Efficient wire management with grommets and under-desk eyelets. Shock resistant PVC edge detail. Finish back. Meets or exceeds furniture industry (ANSI / BIFMA) performance standards. Packaging made from 100% recyclable material. Four way I-Beam aluminum post for quick and easy installation with slide lock assembly. Height adjustable legs. Leg levelers.

Product Specifications

    • WIDTH INCHES146
    • DEPTH INCHES100-1/8
    • HEIGHT INCHES43
    • COLOR FINISHCappuccino Cherry
    • BRANDBestar®
    • CONSTRUCTIONMDF, Laminate
    • DESCRIPTIONFour L-shaped Workstation
    • MANUFACTURERS PART NUMBER100859A-68
    • LIMITED WARRANTY5 Years
    • PRODUCT FAMILYWorkstation
    • Color_FamilyCherry
    • Product_ConstructionMelamine Laminate Top on Particle Board
    • AccessoryNo
    • MIN HEIGHT INCHES43
    • COLOR FAMILYCherry
    • MAX HEIGHT INCHES43

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.5.230:23