Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Desks


(2,415 Items)
Sub Category
Office Collections (1,878)
Remove
Series A Slate Two-Drawer File
Remove

      Items
Series A Slate Two-Drawer File Series A Slate Two-Drawer File


Series A Slate Two-Drawer File
Bush Furniture      
see additional photos
Series A Slate Two-Drawer File
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB473999
List Price $224.99    Save up to 5%
Quantity Discount
QTY Price
1-2 $221.95 ea.
3+ $212.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Series A Slate Two-Drawer File

Two drawers hold letter- or legal-size files
One gang lock secures both drawers
Full-extension, ball-bearing slides
Fits under 36", 48", 60" and 72" Desks
Casters for easy mobility when loaded

Product Specifications
WIDTH INCHES 15-3/4
DEPTH INCHES 20-1/4
HEIGHT INCHES 27-7/8
COLOR FINISH Slate
BRAND Bush®
CONSTRUCTION Particle Board, Laminates
DESCRIPTION Two-Drawer File
MANUFACTURERS PART NUMBER WC84852
LIMITED WARRANTY 10 Years


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Series A Slate 24" Storage Hutch

Series A Slate 24" Storage Hutch

From $215.95
select
Qty: Add to Cart
Series A Slate 24" Storage Unit

Series A Slate 24" Storage Unit

From $280.95
select
Qty: Add to Cart
6' Deluxe Ficus Tree

6' Deluxe Ficus Tree

From $170.10
   
Series A Slate 36"W 2-Drawer Lateral File

Series A Slate 36"W 2-Drawer Lateral File

From $358.95
select
Qty: Add to Cart
Abundance of Tulips - Cream

Abundance of Tulips - Cream

From $179.10
select
Qty: Add to Cart
Mixed Bouquet

Mixed Bouquet

From $170.10
select
Qty: Add to Cart
Series A Slate 36" Hutch

Series A Slate 36" Hutch

From $239.95
select
Qty: Add to Cart
Magnolias & Orchids - Champagne

Magnolias & Orchids - Champagne

From $89.10
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)