Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stellar Executive Desk with Hanging Pedestals, 60"W x 30"D x 30"H, Deep Espresso

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Stellar Executive Desk with Hanging Pedestals, 60"W x 30"D x 30"H, Deep Espresso

Item #: WBB872844

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,052.00 Save up to 52%
Price: $501.00
Product Information
Product Q&A
Accessories
Stellar Executive Desk with Hanging Pedestals, 60"W x 30"D x 30"H, Deep Espresso

Stellar Series is the standard contemporary laminate that all others try to match. Freestanding shells, wood or aluminum doors, reversible returns and the choice of either our beautiful Warm Cherry or Deep Espresso finishes, make this collection a "must have" for the budget-minded customers.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES30
    • COLOR FINISHDeep Espresso
    • ASSEMBLYUnassembled
    • BRANDAbsolute Furniture
    • CONSTRUCTIONLaminate
    • DESCRIPTIONExecutive Desk with Hanging Pedestals
    • MANUFACTURERS PART NUMBERST-D6030-HP-E
    • COLLECTIONStellar
    • LIMITED WARRANTY1 Year
    • PRODUCT FAMILYDesk
    • Color_FamilyEspresso
    • Product_ConstructionLaminate on Particle Board
    • COLOR FAMILYBrown
    • MAX HEIGHT INCHES30
    • total depth inches30
    • MIN HEIGHT INCHES30
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.