Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® Two Drawer Lateral File in Bordeaux

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Bestar® Two Drawer Lateral File in Bordeaux

Item #: WBB378815

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $307.00 Save up to 37%
Price: $ 193.95
Product Information
Customer Review
Product Q&A
Accessories
Two Drawer Lateral File in Bordeaux

This lateral file has two versatile file drawers that allow letter or legal filling. All drawers are fitted with double extension ball-bearing slides for a smooth utilization and durability. One lock secures both drawers. Fully reversible unit.

Product Specifications

    • WIDTH INCHES28-3/8
    • DEPTH INCHES19-5/8
    • HEIGHT INCHES30-3/8
    • COLOR FINISH
    • BRANDBestar®
    • CONSTRUCTION
    • DESCRIPTIONTwo Drawer Lateral File
    • FILE DRAWER QUANTITY2
    • FRAME COLORBordeaux
    • FRAME CONSTRUCTIONMelamine
    • MANUFACTURERS PART NUMBER65635-1139
    • TYPELateral File Cabinet
    • LIMITED WARRANTY5 Years
    • TOP CONSTRUCTIONMelamine
    • PROMOTION
    • PRODUCT FAMILY
    • Color_Family
    • Product_Construction
    • Product_Finish
    • Accessory
    • DRAWER LOCKYes
    • MAX HEIGHT INCHES
    • TOTAL DEPTH INCHES
    • FRAME COLOR FAMILY
    • TOP COLORBordeaux
    • COLOR FAMILY
    • MIN HEIGHT INCHES

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!