Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intellect Wave Cantilever Desk - Starlight Silver frame - White Nebula Top
See all 36 items in product family

Intellect Wave Cantilever Desk - Starlight Silver frame - White Nebula Top

Item #: WBB196232

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $168.00 Save up to 29%
Price: $ 118.95
Product Information
Customer Review
Product Q&A
Accessories
KI Intellect Wave Cantilever Desk - Starlight Silver frame - White Nebula Top

Comfortable furniture leads to engaged students. Wave classroom furniture is designed to provide support and still give in just the right places. Better comfort results in improved concentration. The comfort curve lets users get closer to the work area and supports forearms while working. Work surface 19x26x58 inches. Pencil grooves are recessed on both sides of the work surface to maximize valuable desktop space. ABS molded plastic is also quieter in the classroom. Intellect is a personal study area. A computer workstation. A collaborative work environment. White Nebula Finish. 26"W x 20-1/2"D x 29"H Overall.

This model is Non-Returnable & can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES20-1/2
    • HEIGHT INCHES29
    • MANUFACTURERS PART NUMBERIWDC/IWDCH29-SX-TWL-NG-CTN
    • TOP COLORWhite
    • DESCRIPTIONCantilever Desk
    • TYPEStudent Desk
    • FRAME COLORSilver
    • BRANDKI
    • FRAME CONSTRUCTIONSteel
    • TOP CONSTRUCTIONLaminate
    • WEIGHT LBS31
    • MIN HEIGHT INCHES29
    • MAX HEIGHT INCHES29

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed