Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intellect Wave Combination Desk Chair - Black Seat - White Nebula ABS Top
See all 6 items in product family

Intellect Wave Combination Desk Chair - Black Seat - White Nebula ABS Top

Item #: WBB196207

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $274.00 Save up to 30%
Price: $ 192.95
Product Information
Customer Review
Product Q&A
Accessories
KI Intellect Wave Combination Desk Chair - Black Seat - White Nebula ABS Top

Comfortable furniture leads to engaged students. Wave classroom furniture is designed to provide support and still give in just the right places. Better comfort results in improved concentration. Combining seat and desk into one unit minimizes inventory and optimizes floor space. White Nebula Finish. 26"W x 36.75"D x 32"H Overall.

This model is Non-Returnable & can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES36-3/4
    • HEIGHT INCHES32
    • BRANDKI
    • DESCRIPTIONStudent Desk with Chair
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERIWCD/IWCDH-SX-PBL-TWL-NG-CTN
    • TYPEStudent Desk
    • TOP CONSTRUCTIONLaminate
    • TOP COLORWhite
    • MAX HEIGHT INCHES32
    • MIN HEIGHT INCHES32
    • CHAIR COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!