Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intellect Wave Combination Desk Chair - Splash Seat - Kensington Maple ABS Top
See all 26 items in product family

Intellect Wave Combination Desk Chair - Splash Seat - Kensington Maple ABS Top

Item #: WBB196222

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $274.00 Save up to 30%
Price: $ 192.95
Product Information
Customer Review
Product Q&A
Accessories
KI Intellect Wave Combo Desk Chair - Splash Seat - Kensington Maple ABS Top

Comfortable furniture leads to engaged students. Wave classroom furniture is designed to provide support and still give in just the right places. Better comfort results in improved concentration. Combining seat and desk into one unit minimizes inventory and optimizes floor space. Kensington Maple Finish. 26"W x 36.75"D x 32"H Overall.

This model is Non-Returnable & can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES36-3/4
    • HEIGHT INCHES32
    • MANUFACTURERS PART NUMBERIWCD/IWCDH-SX-PSH-TKM-NG-CTN
    • MAX HEIGHT INCHES32
    • TOP CONSTRUCTIONLaminate
    • WEIGHT LBS41
    • FRAME CONSTRUCTIONSteel
    • BRANDKI
    • FRAME COLORSilver
    • CHAIR COLORSplash
    • TYPEStudent Desk
    • DESCRIPTIONStudent Desk with Chair
    • TOP COLORMaple
    • MIN HEIGHT INCHES32

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the weight limit per chair?

Question Asked By: Trish , October 06, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed