Classroom Desks
Top Material
Top Color Family
Frame Material
Availability
Special Price
Type
Brand
Gauge
Width
Material
Depth
Height
Capacity
Color
Price
Height
2-1/2 in
Width
2-1/2 in
Depth
2 in
Flash Furniture Ergonomic Shell Chair - Left Handed Tablet Arm - Padded Fabric - Black
Top Color Family
Black
Height
32-1/8 in
Width
23 in
Depth
28 in
Top Color Family
White
Height
30 in
Width
18-1/2 in
Depth
19-3/4 in
Virco® 785 Open Front Desk - Maple Laminate Top/Black Book Box/Black Frame - Pkg Qty 2
Top Color Family
Maple
Height
22 - 30 in
Width
24 in
Depth
18 in
Virco® 9700br Classic Chair Desk- Med Oak Curve Top/Navy Seat/Chrome Frame - Pkg Qty 2
Top Color Family
Oak
Height
30-1/2 in
Frame Color Family
Chrome
Top Material
Laminate
Top Color Family
White
Height
21-3/4 - 29-3/4 in
Width
29 in
Depth
19 in
Top Color Family
Maple
Height
29-1/2 in
Width
20-1/2 in
Depth
28-3/4 in
Top Color Family
Oak
Height
30 in
Width
20 in
Depth
34 in
Flash Furniture Premium Steel Folding Chair with Right Handed Tablet Arm - Beige - 2 per Pack
Top Color Family
Gray
Height
30 in
Width
18-1/2 in
Depth
19-3/4 in
Top Color Family
Sandstone
Height
29-1/4 in
Width
22-3/4 in
Depth
35-3/4 in
Top Color Family
Gray
Height
29-1/2 in
Width
32-13/16 in
Depth
22-1/4 in
Top Color Family
Gray
Height
34 in
Width
32-1/2 in
Depth
24-3/4 in
Top Color Family
Blue
Height
29-15/16 in
Width
72 in
Depth
37 in
Top Color Family
Gray
Height
43 in
Width
27-3/4 in
Depth
19-3/4 in
Top Color Family
Gray
Height
30 in
Width
18-1/2 in
Depth
19-3/4 in
Flash Furniture Ergonomic Shell Chair - Right Handed Tablet Arm - Padded Fabric - Black
Top Color Family
Black
Height
32-1/8 in
Width
23 in
Depth
28 in
Top Color Family
Gray
Height
28-1/4 - 31-1/2 in
Width
23-5/8 in
Depth
17-3/4 in
Top Color Family
White
Height
43 in
Width
27-3/4 in
Depth
19-3/4 in
Safco® AlphaBetter 2.0 Height Adjustable Desk, Book Box, Pendulum Bar 22"-30"H, Gray
Top Color Family
Gray
Height
30 in
Width
27-3/4 in
Depth
19-3/4 in
Safco® AlphaBetter Height-Adjustable Desk, Premium or Dry Erase Top, 36 x 24", Dry Erase
Top Color Family
White
Height
43-7/8 in
Width
35-3/4 in
Depth
23-3/4 in
Top Color Family
Natural
Height
48 in
Width
49-1/2 in
Depth
29 in
Top Color Family
Gray
Height
26 - 42 in
Width
36 in
Depth
24 in
Top Color Family
Light Gray
Height
43-1/2 in
Width
27-1/2 in
Depth
21-1/2 in
Top Color Family
Black
Height
28 in
Width
27 in
Depth
22 in
Top Color Family
Gray
Height
29-1/2 in
Width
28 in
Depth
22-1/4 in
Safco® AlphaBetter 2.0 Height Adjustable Desk, Book Box, Pendulum Bar 29"-43"H, Gray
Top Color Family
Gray
Height
43 in
Width
27-3/4 in
Depth
19-3/4 in
Top Color Family
Oak
Height
22 - 30 in
Width
24 in
Depth
18 in
Top Color Family
Black
Height
31 in
Width
25 in
Depth
28-1/2 in
Top Color Family
Black
Height
32-1/8 in
Width
23 in
Depth
28 in
Flash Furniture Ergonomic Shell Chair - Left Handed Tablet Arm - Padded Fabric - Black - 5 per Pack
Top Color Family
Black
Height
32-1/8 in
Width
23 in
Depth
28 in
Top Color Family
White
Height
36-4/5 in
Frame Color Family
Black
Top Color Family
Gray
Height
34 in
Width
32-1/2 in
Depth
24-3/4 in
Top Color Family
White
Height
29-1/2 in
Width
28 in
Depth
22-1/4 in
Safco® AlphaBetter 2.0 Height Adjustable Desk, Pendulum Bar 22"-30"H, Pebble Gray
Top Color Family
Gray
Height
30 in
Width
27-3/4 in
Depth
19-3/4 in
Top Color Family
White
Height
29-1/2 in
Width
32-13/16 in
Depth
22-1/4 in
Top Color Family
Black
Height
31 in
Width
25 in
Depth
28-1/2 in
Safco® AlphaBetter Adjustable-Height Desk, Book Box, Swinging Footrest Bar, 28 x 20", Dry Erase
Top Color Family
White
Height
43-7/8 in
Width
27-3/4 in
Depth
22-3/16 in
Top Color Family
Black
Height
28 in
Width
27 in
Depth
22 in
Depth
1 in
Top Color Family
Black
Height
34-3/5 in
Width
19-3/5 in
Depth
22 in
Top Color Family
Black
Height
31 in
Width
25 in
Depth
28-1/2 in
Top Color Family
Gray
Height
34 in
Width
32-1/2 in
Depth
24-3/4 in