Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® Zadj2026boxm Zuma® Desk Silver Frame/Maple Top/Navy Book Box - Pkg Qty 2
See all 2 items in product family

Virco® Zadj2026boxm Zuma® Desk Silver Frame/Maple Top/Navy Book Box - Pkg Qty 2

Item #: WBB168811

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$149.95 each

Sold in packages of 2

Qty Price
1-24 $299.90/ pkg.
25+ $277.90/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Virco® ZADJ2026BOXM ZUMA Desk

Because contemporary classrooms require adaptable furniture, adjustability is the key to the ZUMA student desk. This compact ZUMA desk offers a classic rectangular work surface, while helping you optimize valuable classroom floor space. Includes one Book Box. Height is adjustable between 22" and 30" in 1" increments. 26"W x 20"D overall. Sold in package of two. Price is per unit. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014)

Product Specifications

    • WIDTH INCHES20-7/8
    • DEPTH INCHES26-7/8
    • HEIGHT INCHES32
    • BRANDVirco®
    • DESCRIPTIONOpen Front Desk
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERZADJ2026BOXMBLU51BRN38GRY02
    • TYPEStudent Desk
    • STYLEOpen Front Desk
    • TOP CONSTRUCTIONLaminate
    • TOP COLORMaple
    • MAX HEIGHT INCHES32
    • MIN HEIGHT INCHES32
    • FRAME COLOR FAMILYGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!