Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Single Pedestal Teacher Steel Desk - 48" x 30" - Charcoal/Mahogany Top

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Sandusky Single Pedestal Teacher Steel Desk - 48" x 30" - Charcoal/Mahogany Top

Item #: WBB1531106

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 390.95
Product Information
Customer Review
Product Q&A
Accessories
SANDUSKY STEEL SINGLE PEDESTAL DESKS
Single Pedestal Teacher's Desk with Center Drawer
Steel office desks include a 1-1/8" thick laminate top that is stain, water and scratch resistant. Work surface features vinyl covered edges for safety. Desk top features a 6" rear overhang for easy student conferencing. Two grommets on surface for easy cable and wire management. Central locking system locks all drawers. Drawers include chrome plated drawer pull handles. Made with durable powder coated steel panels and drawers. 1" x 1" chrome plated tubular steel legs are scratch resistant and include adjustable leveling floor glides. Single Pedestal Desks include a 3/4 height pedestal, located on the right, with one box and one file drawer. File drawers include full extension glides and high drawer sides that accommodate hanging files. Box drawers include a divider for organized storage. Includes center drawer with supply tray. Meets or exceeds ANSI/BIFMA standards. Limited Lifetime Warranty.

Click here to see our matching Vertical Files.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES30
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDSandusky Lee
    • DESCRIPTIONSingle Pedestal Desk with Center Drawer
    • FRAME COLORCharcoal
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSQ4830-CMH
    • TYPESteel Desk
    • SHAPERectangle
    • STYLESingle Pedestal
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/File
    • TOP COLORMahogany

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $99.00 with this comparable product +
Item #: WBB1952794
globalindustrial.com
Usually ships in 3 to 6 days
(0)
$291.95