

 |
Browse Desks (2,032 Items) |
|
 |
60 Inch Credenza Shell in Light Gray - HON Modular Steel Furniture |
| |
|
 |
|
 |
|
 |
|
|
|
60 Inch Credenza Shell in Light Gray - HON Modular Steel Furniture
|
Availability: Usually ships in 3 to 6 days
Stock No: WBF11555GY
|
|
|
| Quantity Discount |
| QTY |
Our Price |
| 1-2 |
$509.00 ea. |
| 3+ |
$480.95 ea. |
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
HON MODULAR STEEL OFFICE FURNITURE
60" Credenza Shell
This attractive, durable steel modular furniture features steel reinforced high-pressure laminate tops that resist scratches and stains. This steel credenza has a steel-over-honeycomb desktop that provides superior strength and rigidity. Radius edge top on this office desk offers a safe, attractive finished appearance. Cable management openings are located throughout. 29-1/2” desk height. Purchase Return or Bridge (sold separately) with credenza to create L and U-shaped desks. Meets ANSI/BIFMA standards. Easy assembly. Lifetime Limited Warranty.
|
| Product Specifications |
| WIDTH INCHES |
60 |
| DEPTH INCHES |
24 |
| HEIGHT INCHES |
29-1/2 |
| COLOR FINISH |
Light Gray |
| ASSEMBLY |
Unassembled |
| BRAND |
Hon® |
| CONSTRUCTION |
Steel |
| DESCRIPTION |
Credenza Desk Shell |
| FRAME COLOR |
Gray |
| MANUFACTURERS PART NUMBER |
HON38922QQ |
| MODEL |
F11555GY |
| TOP FINISH |
Laminated Top |
| TYPE |
38000 Series |
| WEIGHT LBS |
76 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|