Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Credenza for 38000 Series - 60" x 24" - Mahogany

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

HON® Credenza for 38000 Series - 60" x 24" - Mahogany

Item #: WBF11555MH

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 580.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HON MODULAR STEEL OFFICE FURNITURE
60" Credenza Shell
This attractive, durable steel modular furniture features steel reinforced high-pressure laminate tops that resist scratches and stains. This steel credenza has a steel-over-honeycomb desktop that provides superior strength and rigidity. Radius edge top on this office desk offers a safe, attractive finished appearance. Cable management openings are located throughout. 29-1/2” desk height. Purchase Return or Bridge (sold separately) with credenza to create L and U-shaped desks. Meets ANSI/BIFMA standards. Easy assembly. Lifetime Limited Warranty.


View the 38000 collection here.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDHON®
    • DESCRIPTIONCredenza Desk Shell
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERHON38922NS
    • TYPECredenza
    • WEIGHT LBS76
    • COLLECTION38000 Series
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • TOP COLORMahogany
    • WIRE MANAGEMENTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!