Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Desks


(2,414 Items)
Sub Category
Steel (245)
Remove
Center Drawer-Gray
Remove

      Items
Center Drawer-Gray Center Drawer-Gray


Center Drawer-Gray
Center Drawer-Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WB294353GG
Quantity Discount
QTY Price
1-2 $48.95 ea.
3+ $45.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

GLOBAL STEEL DOUBLE PEDESTAL DESKS
Center Drawer
Provides lockable storage space under the desktop. Fits under Global Modular L-shaped, Single and Double Pedestal Steel Desks (not for Kneehole Credenzas). Includes cylinder lock with 2 keys for security. Meets or exceeds ANSI/BIFMA standards. Lifetime Limited Warranty.

Product Specifications
LENGTH INCHES 19-1/2
WIDTH INCHES 16-1/2
HEIGHT INCHES 2
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND MBI
CONSTRUCTION Steel
DESCRIPTION Center Drawer for 48", 60" & 72" Desks
MODEL 294353GG
TOP FINISH Gray


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


60" x 30" Double Pedestal Desk - Black/Walnut Top

60" x 30" Double Pedestal Desk - Black/Walnut Top

From $363.95
More Info
Add to Cart
40" x 24" Single Pedestal Desk - Putty/Oak Top

40" x 24" Single Pedestal Desk - Putty/Oak Top

From $254.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)