Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Steel Desk - Double Pedestal - 60" x 30" - Oak/Putty

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

HON® Steel Desk - Double Pedestal - 60" x 30" - Oak/Putty

Item #: WB250713PO

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 696.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HON STEEL DOUBLE PEDESTAL DESKS
This contemporary double pedestal steel desk is ideal for home offices, schools, doctor’s offices and more. Office desk has chrome plated steel legs for an attractive finish and wood grain laminate tops with steel panels. This steel desk includes 2 hanging pedestals and a center drawer to provide a total of five drawers for storage. All drawers have aluminum drawer pulls. Each pedestal includes one box drawer and one file drawer. File drawers have full-extension, triple-tied suspensions for smooth operation. High sides on file drawers accommodate hanging files. Box drawers have three-quarter extension with nylon roller suspensions. The center drawer locks for security and includes a supply tray. Steel desk measures 60"W x 30"D with a 29 1/2"H table top. Meets or exceeds ANSI/BIFMA standards. Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES29-1/2
    • ASSEMBLYLeg Assembly Required
    • BRANDHON®
    • DESCRIPTIONDouble Pedestal Desk
    • FRAME COLORPutty
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERHON34962CL
    • TYPESteel Desk
    • SHAPERectangle
    • STYLEDouble Pedestal
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/File
    • CENTER DRAWERYes
    • TOP COLOROak
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Review desk

Your review: This is a great desk for the price. The staff was very helpful in helping to choose one that would fit our needs. Thanks.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!