Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Double Pedestal Desk With Walnut Top - Hon Steel Desks

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Double Pedestal Desk With Walnut Top - Hon Steel Desks

Item #: WB250713BW

Sold By:

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
$744.00 ea.
3+ $708.00 ea.
Product Information
Photo/Video Gallery
Product Q&A
This contemporary double pedestal steel desk is ideal for home offices, schools, doctor’s offices and more. Office desk has chrome plated steel legs for an attractive finish and wood grain laminate tops with steel panels. This steel desk includes 2 hanging pedestals and a center drawer to provide a total of five drawers for storage. All drawers have aluminum drawer pulls. Each pedestal includes one box drawer and one file drawer. File drawers have full-extension, triple-tied suspensions for smooth operation. High sides on file drawers accommodate hanging files. Box drawers have three-quarter extension with nylon roller suspensions. The center drawer locks for security and includes a supply tray. Steel desk measures 60”W x 30”D with a 29 1/2'”H table top. Meets or exceeds ANSI/BIFMA standards. Lifetime Limited Warranty.

Product Specifications

    • HEIGHT INCHES29-1/2
    • ASSEMBLYLeg Assembly Required
    • BRANDHon®
    • DESCRIPTIONDouble Pedestal Desk
    • TOP FINISHWalnut
    • Color_FamilyBlack
    • AccessoryNo
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.