Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Desks


(2,468 Items)
Sub Category
Steel (300)
Remove
60" x 30" Double Pedestal Teacher Desk Black/Medium Oak Top
Remove

      Items
60" x 30" Double Pedestal Teacher Desk Black/Medium Oak Top 60" x 30" Double Pedestal Teacher Desk Black/Medium Oak Top


60" x 30" Double Pedestal Teacher Desk Black/Medium Oak Top
Email This Page Printer Friendly Version
60" x 30" Double Pedestal Teacher Desk Black/Medium Oak Top
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WB256549BO
Quantity Discount
QTY Price
1-2 $452.95 ea.
3+ $423.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

GLOBAL STEEL DOUBLE PEDESTAL DESKS
60"W x 30"D Teacher's Desk with Center Drawer
Steel double pedestal office desks include a 1-1/8" thick laminate top that is stain, water and scratch resistant. Desk top has rounded corners and vinyl covered edging for safety. Desk top features a 6" rear overhang for easy student conferencing. Two grommets for easy cable and wire management. All drawers include chrome plated drawer pull handles. 1" x 1" chrome plated tubular steel legs are scratch resistant and include adjustable leveling floor glides. Double Pedestal Desks include two 3/4 height pedestals, each with one box and one file drawer. File drawers include full extension glides and high drawer sides that accommodate hanging files. Box drawers include a divider for organized storage. Includes center drawer with supply tray for convenient storage under desktop. Meets or exceeds ANSI/BIFMA standards. Limited Lifetime Warranty.

Click here to see our matching Global Vertical Files.

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 30
HEIGHT INCHES 29-1/2
COLOR FINISH Black
ASSEMBLY Unassembled
BRAND Sandusky
CONSTRUCTION Steel
DESCRIPTION Double Pedestal Teacher Desk
DRAWER QUANTITY 5
MANUFACTURERS PART NUMBER DQ6030-BO
TOP FINISH Medium Oak
TOP CONSTRUCTION Laminate


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Executive Leather Upholstered Chair - Black

Executive Leather Upholstered Chair - Black

FREE Shipping
From $61.95
After Mail-In-Rebate
select
Qty: Add to Cart
2 Drawer Vertical File-Black

2 Drawer Vertical File-Black

From $111.95
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

From $34.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)