Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Executive Series - Panel End Credenza 26-1/2"Dx67"W - Cherry
See all 12 items in product family

Executive Series - Panel End Credenza 26-1/2"Dx67"W - Cherry

Item #: WBB192926

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,293.00 Save up to 57%
Price: $559.95
Product Information
Customer Review
Product Q&A
Accessories
Executive Series - Panel End Credenza 26-1/2"Dx67"W - Cherry

The Side and modesty panel is made of heavy duty 16 gauge steel with a scratch resistant gray powder coat finish for strength that lasts. End panel is made with double walled steel for Extra strength. 1-1/4" thick high pressure laminate work surface is easy-to-clean and has a roll formed front edge for safety. Desk tops includes cable management grommets on work surface. This desk includes a locking center drawer. Steel office desks include locking pedestals; each pedestal has one box and one file drawer. Drawers have recessed handles for a catch-free surface. Each pedestal has a central cylinder lock for security. Includes adjustable leveling glides for uneven surfaces. 67"Wx26-1/2"Dx29-1/4"H Overall.

Product Specifications

    • WIDTH INCHES67
    • DEPTH INCHES26-1/2
    • HEIGHT INCHES29-1/4
    • COLOR FINISHCherry
    • BRANDOFM
    • DESCRIPTIONPanel End Credenza
    • MANUFACTURERS PART NUMBER77266-cherry
    • PRODUCT FAMILYCredenza
    • Color_FamilyCherry
    • Product_ConstructionLaminate on Steel
    • AccessoryNo
    • MAX HEIGHT INCHES29.25
    • COLOR FAMILYCherry
    • MIN HEIGHT INCHES29.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:26