Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Executive Series 5-Drawer Double Pedestal Executive Desk with Laminate Top, Gray Nebula Finish
See all 12 items in product family

OFM Executive Series 5-Drawer Double Pedestal Executive Desk with Laminate Top, Gray Nebula Finish

Item #: WBB192670

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $1,623.00 Save up to 56%
Price: $ 710.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM Executive Series 5-Drawer Double Pedestal Executive Desk with Laminate Top, Gray Nebula Finish

Achieve both style and functionality with the OFM Executive Series 5-Drawer Double Pedestal Desk. Its solid panel legs include a stabilizing modesty panel in the rear and leveling feet on all corners to provide you with a stable work surface. Convenient double drawer pedestal on both sides and center drawer with locks provide secure storage space for office supplies, electronics, personal items and more. The simple modular design is optimal for use alone or with other Executive Series modular desk pieces to create multi-user workstations. The durable and resilient 1" thick high-pressure laminate desktop comes in a variety of colors that allows you to design your space your way, and features a roll front for a smooth, finished look. With a heavy-duty steel frame and a scratch-resistant powder coat finish, this unit is designed for heavy use in any setting. Measures 29.25" tall with a 200 pound weight capacity. This model meets or exceeds industry standards for safety and durability, and is backed by OFM's Limited Lifetime Warranty.

Features:

  • Modern closed panel leg design blends well with any environment and maximizes under-desk space
  • Large 72" W x 36.25" D desktop provides ample workspace on a durable laminate surface
  • Sturdy steel construction and leveling feet on all four corners ensures long-lasting stability
  • Features four lockable side drawers and lockable center drawer for safe storage of office supplies, electronics, and paperwork
  • Multiple finish options available to blend with your existing decor


Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES36-1/4
    • HEIGHT INCHES29-1/4
    • BRANDOFM
    • DESCRIPTIONDouble Pedestal Desk
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER77372-GRYNB
    • TYPESteel Desk
    • COLLECTIONExecutive Series
    • SHAPERectangle
    • STYLEDouble Pedestal
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/File
    • TOP COLORGray
    • LOCKING DRAWERSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!