Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Executive Series - Secretarial Desk with Right Return 30"Dx67"W - Cherry
See all 12 items in product family

Executive Series - Secretarial Desk with Right Return 30"Dx67"W - Cherry

Item #: WBB192657

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,846.00 Save up to 57%
Price: $799.95
Product Information
Customer Review
Product Q&A
Accessories
Executive Series - Secretarial Desk with Right return 30"Dx67"W - Cherry

The Side and modesty panel is made of heavy duty 16 gauge steel with a scratch resistant gray powder coat finish for strength that lasts. End panel is made with double walled steel for Extra strength. 1-1/4" thick high pressure laminate work surface is easy-to-clean and has a roll formed front edge for safety. Desk tops includes cable management grommets on work surface. This desk includes a locking center drawer. Steel office desks include locking pedestals; each pedestal has one box and one file drawer. Drawers have recessed handles for a catch-free surface. Each pedestal has a central cylinder lock for security. Includes adjustable leveling glides for uneven surfaces. 67"Wx71-1/2"Dx29"H Overall.

Product Specifications

    • WIDTH INCHES67
    • DEPTH INCHES29-1/2
    • HEIGHT INCHES29-1/4
    • COLOR FINISHCherry
    • BRANDOFM
    • DESCRIPTIONSecretarial Desk with Right Return
    • MANUFACTURERS PART NUMBER77366R-cherry
    • PRODUCT FAMILYDesk
    • Color_FamilyCherry
    • Product_ConstructionLaminate on Steel
    • AccessoryNo
    • COLOR FAMILYCherry
    • MAX HEIGHT INCHES29.25
    • MIN HEIGHT INCHES29.25

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

desk

Your review: A nice desk all put together, perfect for what we needed

Is this review helpful?

desk

Your review: A nice desk all put together, perfect for what we needed

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:60