Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Executive Series - Single Pedestal Desk - Center Drawer 30"Dx48"W - Cherry
See all 12 items in product family

Executive Series - Single Pedestal Desk - Center Drawer 30"Dx48"W - Cherry

Item #: WBB192938

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $996.00 Save up to 57%
Price: $431.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Executive Series - Single Pedestal Desk - Center Drawer 30"Dx48"W - Cherry

The Side and modesty panel is made of heavy duty 16 gauge steel with a scratch resistant gray powder coat finish for strength that lasts. End panel is made with double walled steel for Extra strength. 1-1/4" thick high pressure laminate work surface is easy-to-clean and has a roll formed front edge for safety. Desk tops includes cable management grommets on work surface. This desk includes a locking center drawer. Steel office desks include locking pedestals; each pedestal has one box and one file drawer. Drawers have recessed handles for a catch-free surface. Each pedestal has a central cylinder lock for security. Includes adjustable leveling glides for uneven surfaces. 47-1/4"Wx29-1/2"Dx29-1/4"H Overall.

Product Specifications

    • WIDTH INCHES47-1/4
    • DEPTH INCHES29-1/2
    • HEIGHT INCHES29-1/4
    • COLOR FINISHCherry
    • BRANDOFM
    • DESCRIPTIONSingle Pedestal Desk
    • MANUFACTURERS PART NUMBER77348-cherry
    • PRODUCT FAMILYDesk
    • Color_FamilyCherry
    • Product_ConstructionLaminate on Steel
    • AccessoryNo
    • COLOR FAMILYCherry
    • MIN HEIGHT INCHES29.25
    • MAX HEIGHT INCHES29.25

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

desk

Your review: Nice desk, went together nice.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:68