Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marvel® Steel Desk - Single Pedestal - 60" x 30" - Mahogany - Pronto® Series

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Marvel® Steel Desk - Single Pedestal - 60" x 30" - Mahogany - Pronto® Series

Item #: WBB607523

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 557.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Marvel® - Pronto® 60"W Single Pedestal Desk, Dark Neutral/Mahogany

Melamine Laminate Top with 2 - 2" Grommets. Full legs include 2 - 2" knockouts. Modesty Panel with Wire Management. 1 Locking Hanging Pedestal with Box/File. Drawers include ball bearing slides. Pedestals attach to either left or right side of desk. Textured powder coat is one of the most durable high quality finishes. 60" W X 30" D Single Pedestal Desk. Made in the USA.


View the Pronto collection here.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDThe Marvel Group, Inc
    • DESCRIPTIONSingle Pedestal Desk
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPDR6030SPDTMA
    • TYPESteel Desk
    • COLLECTIONPronto
    • LIMITED WARRANTYLimited Lifetime
    • SHAPERectangle
    • STYLESingle Pedestal
    • TOP CONSTRUCTIONLaminate
    • CERTIFIED/APPROVEDGreenGuard® Certified
    • EDGE FINISHRadius Edge
    • PEDESTAL TYPEBox/File
    • WIRE MANAGEMENTYes
    • TOP COLORMahogany
    • LOCKING DRAWERSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!