Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mesa Series - Metal Desk 28"Dx59-1/4"W - Maple

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Mesa Series - Metal Desk 28"Dx59-1/4"W - Maple

Item #: WBB192868

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $996.00 Save up to 57%
Price: $431.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mesa Series - Metal Desk 28"Dx59-1/4"W - Maple

This heavy-duty double-pedestal desk includes plenty of drawers to keep your files and office supplies neat and tidy, and a generous work surface to organize your work needs. Four locking side drawers as well as a center locking drawer protect your sensitive files or equipment. The sturdy round steel legs have leveling glides. The 9mm T-mold edge banding help protect the desk from scuffs. Easy assembly. 59-1/4"W x 29-1/2"D x 30"H Overall.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES59-1/4
    • DEPTH INCHES29-1/2
    • HEIGHT INCHES30
    • COLOR FINISHMaple
    • BRANDOFM
    • DESCRIPTIONMetal Desk
    • MANUFACTURERS PART NUMBER66360-maple
    • PRODUCT FAMILYDesk
    • Color_FamilyMaple
    • Product_ConstructionLaminate on Steel
    • AccessoryNo
    • COLOR FAMILYBeige
    • MIN HEIGHT INCHES30
    • MAX HEIGHT INCHES30

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

So far, so good

Your review: Seems sturdy enough for factory use. Fairly easy to assemble, but you need some common sense since instructions are limited.

Pros: Sturdy 1 person can build (but takes 2 to turn it over after assembly).

Cons: Not recommended for taller people (over 6').

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.172.174:62